Gas Hose, 1 IDx1.50 In ODx20 Ft, 1 In NPT

VALUE BRAND| Zoro #: G0487006| Mfr #: 1ZLL3

$204.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487006 Mfr #: 1ZLL3
Fitting Material: Aluminum/ZincFitting Type: (M)NPT
Color: BlackMeets: RMA Class A
Temp. Range: -40 Degrees to 140 Degrees FCouplers: -
Reinforcement: Stainless SteelTube Material: Synthetic Rubber
Fitting Size: 1"Cover Material: Synthetic Rubber
Outside Dia.: 1-1/2"Length: 20 ft.
Item: Gasoline HoseInside Dia.: 1"
Country of Origin (subject to change): United States

Product Description

Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 20 Ft, MNPT Size 1 In, 50 Max PSI, Hose Outside Dia 1.50 In, Color Black, Temp Range -40 to 140 F, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Yarn Reinforcement

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.