Gas Hose, 3/4 IDx1.10 In ODx20 Ft, 3/4 NPT

VALUE BRAND |Zoro #: G1914114|Mfr #: 1ZLK8

$92.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914114 Mfr #: 1ZLK8
Fitting Material: Aluminum/ZincFitting Type: (M)NPT
Color: BlackMeets: RMA Class A
Temp. Range: -40 Degrees to 140 Degrees FCover Material: Synthetic Rubber
Outside Dia.: 1-7/64"Length: 20 ft.
Item: Gasoline HoseInside Dia.: 3/4"
Couplers: -Reinforcement: Stainless Steel
Tube Material: Synthetic RubberFitting Size: 3/4"
Country of Origin (subject to change): United States

Product Description

Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 20 Ft, MNPT Size 3/4 In, 50 Max PSI, Hose Outside Dia 1.10 In, Color Black, Temp Range -40 to 140 F, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Yarn Reinforcement

Product Reviews

Save 15% when you sign up for Z-mail.