Gas Hose, 3/4 IDx1.10 In ODx8 Ft, 3/4 NPT

VALUE BRAND| Zoro #: G2313902| Mfr #: 1ZLK5

$42.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313902 Mfr #: 1ZLK5
Fitting Material: Aluminum/ZincFitting Type: (M)NPT
Item: Gasoline HoseColor: Black
Meets: RMA Class ATemp. Range: -40 Degrees to 140 Degrees F
Cover Material: Chemivic Synthetic RubberOutside Dia.: 1-7/64"
Length: 8 ft.Inside Dia.: 3/4"
Reinforcement: Sprial Synthetic Yarn With Static WireTube Material: Nitrile
Fitting Size: 3/4"Country of Origin (subject to change): United States

Product Description

Gasoline Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 8, Fitting Size (In.) 3/4, Fitting Type (M)NPT, Hose Outside Dia. (In.) 1.10, Color Black, Max. Pressure (PSI) 50, Temp. Range (F) -40 to 140, Aluminum/Zinc Fitting Material, Tube Material Nitrile, Cover Material Chemivic Synthetic Rubber, Sprial Synthetic Yarn With Static Wire Reinforcement, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.