Gift buying made easy: Shop Zoro.com Gift Certificates

Gas Hose, 3/4 IDx1.13 In ODx10 Ft, 3/4 NPT

VALUE BRAND| Zoro #: G1813357| Mfr #: 1ZLP2

$81.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813357 Mfr #: 1ZLP2
Reinforcement: Single Wire BraidInside Dia.: 3/4"
Tube Material: NitrileFitting Material: Aluminum/Zinc
Fitting Size: 3/4"Fitting Type: (M)NPT
Item: Gasoline HoseCouplers: -
Color: BlackCover Material: Buna-N Vinyl
Outside Dia.: 1-1/8"Meets: RMA Class A
Temp. Range: -40 Degrees to 140 Degrees FLength: 10 ft.
Country of Origin (subject to change): United States

Product Description

Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 10 Ft, MNPT Size 3/4 In, Hose Outside Dia 1.13 In, Color Black, Max Pressure 50 PSI, Temp Range -40 to 140 F, Tube Material Nitrile Synthetic Rubber, Cover Material Buna-N Vinyl, Single Wire Braid Reinforcement

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.