KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, For Use with Pop-Up Drains

VALUE BRAND| Zoro #: G0588192| Mfr #: 4FEX4

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Connection: 1/2" NPSM
Color/Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588192 Mfr #: 4FEX4
Includes: -Connection: 1/2" NPSM
Color/Finish: BlackType: Lavatory
Item: GasketFor Use With: Pop-up Drains
Pipe Dia. (In.): 1-1/2"Gauge: -
Package Quantity: 1Material of Construction: Rubber
Length (In.): -Standards: -
Height (In.): -Country of Origin (subject to change): China

Description

Gasket, Lavatory, Material of Construction Rubber, Color/Finish Black, Pipe Dia. 1 1/2 In., For Use With Pop-up Drains

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews