LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Gasket, Full Face, 3/4 In, Neoprene, Black

VALUE BRAND| Zoro #: G1070876| Mfr #: 9071FF-0150-125-0075

$0.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1070876 Mfr #: 9071FF-0150-125-0075
Continuous Max. Temp. (F): 190Thickness: 1/8"
Item: Flange GasketTemp. Range (F): -20 to 190
Max. Pressure (PSI): 150Material of Construction: Neoprene Blend
Metal Detectable: NoColor: Black
Standards: ASME B16.21Type: Full Face Gasket
Bolt Holes: 4Outside Dia.: 3-7/8"
Inside Dia.: 1-1/16"Pipe Size: 3/4"
Country of Origin (subject to change): China

Product Description

Flange Gasket, Full Face Gasket, 3-7/8 In. Outside Dia., Bolt Holes 4, 1-1/16 In. Inside Dia., 1/8 In. Thickness, Material of Construction Neoprene Blend, 150 Max. Pressure (PSI), -20 To 190 Temp. Range (F), Color Black, Metal Detectable No, Standards ANSI Sized To Fit 150 lb Flat Face Flanges

Product Reviews

Save 15%. Sign up for Z-mail.