JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Gasket, Ring, 1 1/2 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G1530225| Mfr #: D014150R204027

$2.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1530225 Mfr #: D014150R204027
Material of Construction: Virgin PTFEMetal Detectable: No
Continuous Max. Temp. (F): 500Item: Flange Gasket
Temp. Range (F): -450 to 500Color: white
Type: Ring GasketMax. Pressure (PSI): 800
Standards: ASME B16.21Standards: ASME B16.21
Inside Dia.: 1-29/32"Thickness: 1/8"
Pipe Size: 1-1/2"Outside Dia.: 3-3/8"
Country of Origin (subject to change): United States

Product Description

Flange Gasket, Ring Gasket, 3-3/8 In. Outside Dia., Bolt Holes -, 1-29/32 In. Inside Dia., 1/8 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 300 lb Flat Face Flanges

Product Reviews

Save 15%. Sign up for Z-mail.