20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Gasket, Ring, 1 1/4 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G0722504| Mfr #: D012150R204027

$2.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722504 Mfr #: D012150R204027
Metal Detectable: NoStandards: ASME B16.21
Type: Ring GasketItem: Flange Gasket
Max. Pressure (PSI): 800Temp. Range (F): -450 to 500
Material of Construction: Virgin PTFEContinuous Max. Temp. (F): 500
Color: whiteStandards: ASME B16.21
Thickness: 1/8"Pipe Size: 1-1/4"
Outside Dia.: 3"Inside Dia.: 1-21/32"
Country of Origin (subject to change): United States

Product Description

Flange Gasket, Ring Gasket, 3 In. Outside Dia., Bolt Holes -, 1-21/32 In. Inside Dia., 1/8 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 300 lb Flat Face Flanges
Save 15%. Sign up for Z-mail.