KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, Ring, 1 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G1933434| Mfr #: D010150R202027

$1.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Winding: -
Type: Ring Gasket
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933434 Mfr #: D010150R202027
Winding: -Type: Ring Gasket
Color: WhiteMetal Detectable: No
Continuous Max. Temp. (F): 500Bolt Holes: -
Max. Pressure (PSI): 800Pipe Size: 1"
Outside Dia.: 2-5/8"Temp. Range (F): -450 to 500
Item: Flange GasketInside Dia.: 1-5/16"
Material of Construction: Virgin PTFEThickness: 1/16"
Standards: ASME B16.21,ASME/ANSI Pressure Class-150 LBCountry of Origin (subject to change): United States

Description

Flange Gasket, Ring Gasket, 2-5/8 In. Outside Dia., Bolt Holes -, 1-5/16 In. Inside Dia., 1/16 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 150 lb Flanges

Reviews