Gasket, Ring, 1/2 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G2276023| Mfr #: D004150R202027

$1.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Winding:
Type: Ring Gasket
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276023 Mfr #: D004150R202027
Winding: Type: Ring Gasket
Color: WhiteMetal Detectable: No
Continuous Max. Temp. (F): 500Bolt Holes:
Max. Pressure (PSI): 800Pipe Size: 1/2"
Outside Dia.: 1-7/8"Temp. Range (F): -450 to 500
Item: Flange GasketInside Dia.: 27/32"
Material of Construction: Virgin PTFEThickness: 1/16"
Country of Origin (subject to change): United States

Description

Flange Gasket, Ring Gasket, 1-7/8 In. Outside Dia., Bolt Holes -, 27/32 In. Inside Dia., 1/16 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 150 lb Flanges

Reviews