Gasket, Ring, 2 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G2282007| Mfr #: D020150R202027

$2.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282007 Mfr #: D020150R202027
Temp. Range (F): -450 to 500Continuous Max. Temp. (F): 500
Material of Construction: Virgin PTFEType: Ring Gasket
Color: whiteMetal Detectable: No
Max. Pressure (PSI): 800Standards: ASME B16.21
Item: Flange GasketStandards: ASME B16.21
Outside Dia.: 4-1/8"Inside Dia.: 2-3/8"
Thickness: 1/16"Pipe Size: 2"
Country of Origin (subject to change): United States

Product Description

Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 1/16 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 150 lb Flanges

Product Reviews

Save 15%. Sign up for Z-mail.