KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, Ring, 3 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G0420761| Mfr #: D030150R202027

$5.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Winding:
Type: Ring Gasket
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420761 Mfr #: D030150R202027
Winding: Type: Ring Gasket
Color: WhiteMetal Detectable: No
Continuous Max. Temp. (F): 500Bolt Holes:
Max. Pressure (PSI): 800Pipe Size: 3"
Outside Dia.: 5-3/8"Temp. Range (F): -450 to 500
Item: Flange GasketInside Dia.: 3-1/2"
Material of Construction: Virgin PTFEThickness: 1/16"
Country of Origin (subject to change): United States

Description

Flange Gasket, Ring Gasket, 5-3/8 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/16 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 150 lb Flanges

Reviews