Gasket, Ring, 3/4 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G1104171| Mfr #: D006150R204027

$1.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104171 Mfr #: D006150R204027
Type: Ring GasketContinuous Max. Temp. (F): 500
Color: whiteTemp. Range (F): -450 to 500
Item: Flange GasketMax. Pressure (PSI): 800
Metal Detectable: NoStandards: ASME B16.21
Material of Construction: Virgin PTFEStandards: ASME B16.21
Thickness: 1/8"Pipe Size: 3/4"
Outside Dia.: 2-1/4"Inside Dia.: 1-1/16"
Country of Origin (subject to change): United States

Product Description

Flange Gasket, Ring Gasket, 2-1/4 In. Outside Dia., Bolt Holes -, 1-1/16 In. Inside Dia., 1/8 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 300 lb Flat Face Flanges

Product Reviews

Save 15%. Sign up for Z-mail.