KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, Ring, 8 In, Virgin PTFE, White

VALUE BRAND| Zoro #: G0272587| Mfr #: D080150R204027

$36.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Winding:
Type: Ring Gasket
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272587 Mfr #: D080150R204027
Winding: Type: Ring Gasket
Color: WhiteMetal Detectable: No
Continuous Max. Temp. (F): 500Bolt Holes:
Max. Pressure (PSI): 800Pipe Size: 8"
Outside Dia.: 11"Temp. Range (F): -450 to 500
Item: Flange GasketInside Dia.: 8-5/8"
Material of Construction: Virgin PTFEThickness: 1/8"
Country of Origin (subject to change): United States

Description

Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/8 In. Thickness, Material of Construction Virgin PTFE, - Max. Pressure (PSI), -450 To 500 Temp. Range (F), Color White, Metal Detectable No, Standards ANSI Sized To Fit 300 lb Flat Face Flanges

Reviews