20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Gate Valve, 1-1/2 In., FNPT

VALUE BRAND| Zoro #: G1969536| Mfr #: 1CNR3

$23.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969536 Mfr #: 1CNR3
Handle Type: Hand WheelStem Material: PVC
Bonnet Style: ScrewedMax. Water Pressure - CWP: 150 psi
Valve Max. Fluid Temp.: 180 Degrees FBody Material - Valves: PVC
Handle Material: PVCWedge Material: Polypropylene
Valve Stem Type: RisingItem: Gate Valve
Top of Handle to Inlet Center: 6-25/64"Connection Type: FNPT
Standards: NSF Approved, ANSI B1.20.1Pipe Size - Valves: 1-1/2"
Inlet to Outlet Length: 3-1/16"Country of Origin (subject to change): United States

Product Description

Gate Valve, Class 15344-C Class, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material PVC, Schedule 80, Top of Handle to Inlet Center 6-25/64 In., Inlet to Outlet Length 3-1/16 In., Max. Water Pressure 150 psi, Max. Fluid Temp. 180 Degrees F, Valve Stem Type Rising, Stem Material PVC, Bonnet Style Screwed, Wedge Material Polypropylene, Handle Material PVC, Handle Type Hand Wheel, Standards NSF Approved, ANSI B1.20.1