20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Gate Valve, 1-1/2 In., PVC, Schedule 80

VALUE BRAND| Zoro #: G1511666| Mfr #: 100-607

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511666 Mfr #: 100-607
Valve Stem Type: RisingBonnet Style: Screwed
Max. Water Pressure - CWP: 150 psiValve Max. Fluid Temp.: 180 Degrees F
Handle Material: PVCWedge Material: Polypropylene
Handle Type: Hand WheelStem Material: PVC
Item: Gate ValveBody Material - Valves: PVC
Pipe Size - Valves: 1-1/2"Inlet to Outlet Length: 3-1/16"
Top of Handle to Inlet Center: 6-25/64"Connection Type: Solvent
Standards: NSF Approved, ASTM D2466Country of Origin (subject to change): United States

Product Description

Gate Valve, Class 15344-C Class, Pipe Size 1-1/2 In., Connection Type Solvent, Body Material PVC, Schedule 80, Top of Handle to Inlet Center 6-25/64 In., Inlet to Outlet Length 3-1/16 In., Max. Water Pressure 150 psi, Max. Fluid Temp. 180 Degrees F, Valve Stem Type Rising, Stem Material PVC, Bonnet Style Screwed, Wedge Material Polypropylene, Handle Material PVC, Handle Type Hand Wheel, Standards NSF Approved, ASTM D2466

Product Reviews