20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Gate Valve, 1/2 In., FNPT, PVC, Schedule 80

VALUE BRAND| Zoro #: G1779915| Mfr #: 1CNR2

$7.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779915 Mfr #: 1CNR2
Handle Material: PVCHandle Type: Hand Wheel
Max. Water Pressure - CWP: 150 psiBody Material - Valves: PVC
Wedge Material: PolypropyleneValve Stem Type: Rising
Valve Max. Fluid Temp.: 180 Degrees FBonnet Style: Screwed
Stem Material: PVCItem: Gate Valve
Pipe Size - Valves: 1/2"Inlet to Outlet Length: 2-3/16"
Top of Handle to Inlet Center: 4-5/64"Connection Type: FNPT
Standards: NSF Approved, ANSI B1.20.1Country of Origin (subject to change): United States

Product Description

Gate Valve, Class 15344-C Class, Pipe Size 1/2 In., Connection Type FNPT, Body Material PVC, Schedule 80, Top of Handle to Inlet Center 4-5/64 In., Inlet to Outlet Length 2-3/16 In., Max. Water Pressure 150 psi, Max. Fluid Temp. 180 Degrees F, Valve Stem Type Rising, Stem Material PVC, Bonnet Style Screwed, Wedge Material Polypropylene, Handle Material PVC, Handle Type Hand Wheel, Standards NSF Approved, ANSI B1.20.1