Gate Valve, 3/4 In., PVC, Schedule 80

VALUE BRAND| Zoro #: G2159026| Mfr #: 1CNR4

$11.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159026 Mfr #: 1CNR4
Handle Material: PVCMax. Water Pressure - CWP: 150 psi
Valve Stem Type: RisingStem Material: PVC
Item: Gate ValveWedge Material: Polypropylene
Valve Max. Fluid Temp.: 180 Degrees FBonnet Style: Screwed
Body Material - Valves: PVCHandle Type: Hand Wheel
Inlet to Outlet Length: 2-19/32"Top of Handle to Inlet Center: 4-13/64"
Connection Type: SolventStandards: NSF Approved, ASTM D2466
Pipe Size - Valves: 3/4"Country of Origin (subject to change): United States

Product Description

Gate Valve, Class 15344-C Class, Pipe Size 3/4 In., Connection Type Solvent, Body Material PVC, Schedule 80, Top of Handle to Inlet Center 4-13/64 In., Inlet to Outlet Length 2-19/32 In., Max. Water Pressure 150 psi, Max. Fluid Temp. 180 Degrees F, Valve Stem Type Rising, Stem Material PVC, Bonnet Style Screwed, Wedge Material Polypropylene, Handle Material PVC, Handle Type Hand Wheel, Standards NSF Approved, ASTM D2466

Product Reviews