KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve, Class 150, 1 In., Flange

VALUE BRAND| Zoro #: G1023346| Mfr #: SV35116010

$473.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bonnet Style: Bolted
Standards: API 603, ASTMA-351
Body Material - Valves: CF8M Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023346 Mfr #: SV35116010
Bonnet Style: BoltedStandards: API 603, ASTMA-351
Body Material - Valves: CF8M Stainless SteelStem Material: 316 Stainless Steel
Top of Handle to Inlet Center: 9"Inlet to Outlet Length: 5"
Valve Class: Class 150Valve Max. Fluid Temp.: 450 Degrees F
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: RisingMax. Working Steam Pressure - WSP: 150 psi
Handle Material: Cast IronConnection Type: Flange
Pipe Size - Valves: 1"Wedge Material: CF8M Stainless Steel
Max. Water Pressure - CWP: 275 psiCountry of Origin (subject to change): China

Description

Gate Valve, Size 1 In, Flanged Connection, Material of Construction CF8M Stainless Steel, Top of Handle to Inlet Center 9.00 In, Inlet to Outlet Length 5.00 In, Rated For 150 PSI WSP, 275 PSI CWP, Max Temp 450 F, Rising Stem, Stem Material 316 Stainless Steel, CF8M Stainless Steel Bonnet, CF8M Stainless Steel Wedge, Cast Iron Handwheel, Standards API 603, ASTMA-351

Reviews