PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Gate Valve, Class 150, 3 In., Flange

VALUE BRAND| Zoro #: G1738572| Mfr #: SV35116030

$1032.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738572 Mfr #: SV35116030
Handle Type: Hand WheelItem: Gate Valve
Bonnet Style: BoltedValve Stem Type: Rising
Stem Material: 316 Stainless SteelStandards: API 603, ASTMA-351
Handle Material: Cast IronValve Class: Class 150
Max. Water Pressure - CWP: 275 psiMax. Working Steam Pressure - WSP: 150 psi
Body Material - Valves: CF8M Stainless SteelPipe Size - Valves: 3"
Valve Max. Fluid Temp.: 450 Degrees FWedge Material: CF8M Stainless Steel
Inlet to Outlet Length: 8"Top of Handle to Inlet Center: 16-13/32"
Connection Type: FlangeCountry of Origin (subject to change): China

Product Description

Gate Valve, Size 3 In, Flanged Connection, Material of Construction CF8M Stainless Steel, Top of Handle to Inlet Center 16.40 In, Inlet to Outlet Length 8.00 In, Rated For 150 PSI WSP, 275 PSI CWP, Max Temp 450 F, Rising Stem, Stem Material 316 Stainless Steel, CF8M Stainless Steel Bonnet, CF8M Stainless Steel Wedge, Cast Iron Handwheel, Standards API 603, ASTMA-351

Product Reviews