KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi

VALUE BRAND| Zoro #: G1778481| Mfr #: 4CFD5

$7.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Low Side Pressure Gauge
For Use With: R134A Refrigerant
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778481 Mfr #: 4CFD5
Item: Replacement Low Side Pressure GaugeFor Use With: R134A Refrigerant
Color: BlueApplication: Replacement Manifold Gauge for Manifold Gauge Sets
Gauge Type: DryDiameter: 2-1/2"
Working Pressure: 30" Hg to 350 psiConnection Size: 1/8" (M)NPT
Gauge Accuracy: +/-3-2-3%Country of Origin (subject to change): China

Description

Replacement Low Side Pressure Gauge, Diameter 2-1/2 In., Working Pressure 30 In. Hg to 350 psi, Connection Size 1/8 In. (M)NPT, Color Blue, Gauge Type Dry, Gauge Accuracy +/-3-2-3 Percent, For Use With R134A Refrigerant, Application Replacement Manifold Gauge for Manifold Gauge Sets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews