THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi

VALUE BRAND| Zoro #: G0816593| Mfr #: 4CFD7

$8.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: R410A Refrigerant
Diameter: 2-1/2"
Item: Replacement Low Side Pressure Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816593 Mfr #: 4CFD7
For Use With: R410A RefrigerantDiameter: 2-1/2"
Item: Replacement Low Side Pressure GaugeApplication: Replacement Manifold Gauge for Manifold Gauge Sets
Gauge Type: DryWorking Pressure: 30" Hg to 500 psi
Connection Size: 1/8" (M)NPTGauge Accuracy: +/-3-2-3%
Color: BlueCountry of Origin (subject to change): China

Description

Replacement Low Side Pressure Gauge, Diameter 2-1/2 In., Working Pressure 30 In. Hg to 500 psi, Connection Size 1/8 In. (M)NPT, Color Blue, Gauge Type Dry, Gauge Accuracy +/-3-2-3 Percent, For Use With R410A Refrigerant, Application Replacement Manifold Gauge for Manifold Gauge Sets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews