Gear Clip, 1/2X 3/16 In, White, PK10

VALUE BRAND| Zoro #: G0681247| Mfr #: 3AEL3

$2.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/16"
Length: 1/2"
Item: Gear Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681247 Mfr #: 3AEL3
Width: 3/16"Length: 1/2"
Item: Gear ClipFor Use With: Vertical Blinds
Color: WhiteCountry of Origin (subject to change): China

Description

Gear Clip, Color White, Length 1/2 In., Width 3/16 In., For Use With Vertical Blinds, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews