Shop Alternate Products
This Product is Discontinued
Zoro Select
Black No incandescent General Purpose Handheld Flashlight, 4 lm (Discontinued)
Mfr # 5RHN2
Zoro # G2403703
This Product is Discontinued
Key Features
- Flashlight Grade General Purpose
- Lumens Range 0 to 49
- Maximum Lumens Output 4
- Number of Batteries 2
- Flashlight Battery Size D