KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND Incandescent 11 Lumens White Rechargeable Flashlights

VALUE BRAND| Zoro #: G1537331| Mfr #: 5RHP2

$18.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: NiCd
Maximum Lumens Output: 11
Beam Distance: 20m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537331 Mfr #: 5RHP2
Flashlight Battery Type: NiCdMaximum Lumens Output: 11
Beam Distance: 20mBody Dia.: 1.71"
Battery Burn Time: 1 hr.Lamp Type: incandescent
Lumens: 11Lumens Range: 0 to 49
Run Time on High Setting: 1 hr.Flashlight Battery Size: 18V
Light Output Modes: HighItem: Handheld Flashlight
Batteries Included: YesReplacement Lamp: 41-1643
Flashlight Beam Type: FixedFlashlight Body Material: Plastic
Includes: Built-In AC AdaptorFlashlight Grade: General Purpose
Drop Rating: 1.0mFlashlight Grouping Type: Handheld Flashlight
Length: 7.08"Rechargeable: Yes
Body Color: WhiteLens Material: Polystyrene
Weight with Batteries: 5.92 oz.Safety Rated: Not Safety Rated
Special Light Output Mode: No Special Light OutputSwitch Type: Slide
Lamp Life: 20 hr.Number of Batteries: 1
Country of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable Yes, Lamp Type Incandescent, Flashlight Battery Size 18V, Flashlight Battery Type NiCd, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 1 hr., Length 7.08 In., 11 Lumens, Lumens Range 0 to 49, 1 hr. Run Time on High Setting, Maximum Lumens Output 11, Lamp Life 20 hr., Body Color White, Flashlight Body Material Plastic, Body Dia. 1.71 In., Switch Type Slide, Lens Material Polystyrene

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews