VALUE BRAND LED Black Light Wand

VALUE BRAND| Zoro #: G2280354| Mfr #: 1AGT2

$23.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280354 Mfr #: 1AGT2
Switch Type: Push buttonLamp Type: Led
Special Light Output Mode: StrobeLumens Range: 0 to 49
Lens Material: PolystyreneLength: 16.00"
Flashlight Battery Size: DLight Output Modes: High / Low
Rechargeable: NoBody Color: Black
Lamp Life: 50, 000 hr.Flashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: PlasticBody Dia.: 1.61"
Batteries Included: NoItem: Handheld Flashlight
Run Time on High Setting: 400 hr.Flashlight Battery Type: Alkaline
Safety Rated: Not Safety RatedNumber of Batteries: 2
Flashlight Beam Type: FixedWeight with Batteries: 14.08 oz.
Flashlight Grade: General PurposeBattery Burn Time: 400 hr.
Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included No, Battery Burn Time 400 hr., Length 16.00 In., Lumens Range 0 to 49, 400 hr. Run Time on High Setting, Lamp Life 50,000 hr., Body Color Black, Flashlight Body Material Plastic, Body Dia. 1.61 In., Switch Type Push Button, Lens Material Polystyrene, Safety Rated Not Safety Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.