KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND LED 220 Lumens Black Industrial Flashlight

VALUE BRAND| Zoro #: G2420153| Mfr #: 5RHP0

$82.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Batteries Included: No
Flashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420153 Mfr #: 5RHP0
Batteries Included: NoFlashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: AluminumLamp Life: 50,000 hr.
Flashlight Grade: General PurposeBattery Burn Time: 8 hr.
Maximum Lumens Output: 220Switch Type: Twist
Flashlight Battery Size: AAAWeight with Batteries: 4.00 oz.
Light Output Modes: HighFlashlight Battery Type: Alkaline
Beam Distance: 61mLamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode: No Special Light Output
Body Dia.: 0.75"Lumens Range: 100 to 249
Number of Batteries: 6Body Color: Black
Lumens: 220Water Penetration Rating: IPX8
Length: 6.50"Run Time on High Setting: 8 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): Taiwan, Province of China

Description

Handheld Flashlight, General Purpose, LED, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, 220 Lumens, Maximum Lumens Output 220, 8 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 6.50 In., Body Dia. 0.75 In., Safety Rated Not Safety Rated

Reviews