KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND LED 30 Lumens Black Industrial Flashlight

VALUE BRAND| Zoro #: G0399673| Mfr #: 5RHP6

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Includes: Lanyard
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399673 Mfr #: 5RHP6
Batteries Included: NoIncludes: Lanyard
Flashlight Grouping Type: Handheld FlashlightFlashlight Body Material: Plastic
Lamp Life: 50,000 hr.Flashlight Grade: General Purpose
Flashlight Battery Type: AlkalineMaximum Lumens Output: 30
Switch Type: Push buttonFlashlight Battery Size: AAA
Weight with Batteries: 8.96 oz.Battery Burn Time: 30 hr.
Light Output Modes: HighBeam Distance: 20m
Lamp Type: LedFlashlight Beam Type: Fixed
Special Light Output Mode: No Special Light OutputBody Dia.: 1.75"
Lumens Range: 0 to 49Number of Batteries: 3
Body Color: BlackLumens: 30
Length: 6.69"Run Time on High Setting: 30 hr.
Lens Material: PolystyreneRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): China

Description

Handheld Flashlight, General Purpose, LED, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, 30 Lumens, Maximum Lumens Output 30, 30 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Black, Length 6.69 In., Body Dia. 1.75 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews