VALUE BRAND LED 100 Lumens Black Industrial Flashlight

VALUE BRAND| Zoro #: G2276197| Mfr #: 5RHP7

$13.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2276197 Mfr #: 5RHP7
Beam Distance: 40mSafety Rated: Not Safety Rated
Body Dia.: 1.52"Lumens: 100
Flashlight Body Material: RubberBody Color: Black
Switch Type: Push ButtonLumens Range: 100 to 249
Lamp Type: LEDMaximum Lumens Output: 100
Lens Material: PolystyreneFlashlight Grouping Type: Handheld Flashlight
Batteries Included: NoNumber of Batteries: 3
Flashlight Battery Size: AAALength: 6.63"
Flashlight Beam Type: FixedFlashlight Grade: General Purpose
Light Output Modes: HighRun Time on High Setting: 8 hr.
Rechargeable: NoItem: Handheld Flashlight
Battery Burn Time: 8 hr.Lamp Life: 50, 000 hr.
Weight with Batteries: 4.00 oz.Flashlight Battery Type: Alkaline
Country of Origin (subject to change): China

Product Description

Finding your way in the dark is a cinch with this durable, compact general purpose handheld flashlight from Value Brand. This black general purpose handheld flashlight takes AAA batteries and outputs 100 lumens. This handheld flashlight has a push button switch and the body is made of rubber. Enjoy long lasting light with a lamp life of 50,000 hours. You'll get the most out of your handheld flashlight with 8 hours of run time on the highest setting. It features a lumen range from 100 to 249. The length is 6.63" long.

Product Reviews

Save 15%. Sign up for Z-mail.