VALUE BRAND LED 150 Lumens Black Industrial Flashlight

VALUE BRAND| Zoro #: G2453482| Mfr #: 5RHP8

$13.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453482 Mfr #: 5RHP8
Beam Distance: 46mSafety Rated: Not Safety Rated
Body Dia.: 2.00"Lumens: 150
Flashlight Body Material: RubberBody Color: Black
Switch Type: Push ButtonLumens Range: 100 to 249
Lamp Type: LEDMaximum Lumens Output: 150
Lens Material: PolystyreneFlashlight Grouping Type: Handheld Flashlight
Batteries Included: NoNumber of Batteries: 3
Flashlight Battery Size: AALength: 7.65"
Flashlight Beam Type: FixedFlashlight Grade: General Purpose
Light Output Modes: HighRun Time on High Setting: 10 hr.
Rechargeable: NoItem: Handheld Flashlight
Special Light Output Mode: No Special Light OutputBattery Burn Time: 10 hr.
Lamp Life: 50, 000 hr.Weight with Batteries: 4.00 oz.
Flashlight Battery Type: AlkalineCountry of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 150 Lumens, Lumens Range 100 to 249, Maximum Lumens Output 150, 10 hr. Run Time on High Setting, Flashlight Body Material Rubber, Body Color Black, Length 7.65 In., Body Dia. 2.00 In., Safety Rated Not Safety Rated, Number of Batteries 3, Batteries Included No, Battery Burn Time 10 hr., Lamp Life 50, 000 hr., Switch Type Push Button

Product Reviews

Save 15%. Sign up for Z-mail.