VALUE BRAND LED 28 Lumens Blue Industrial Flashlight

VALUE BRAND| Zoro #: G2229446| Mfr #: 2XTH2

$7.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229446 Mfr #: 2XTH2
Lamp Type: LedRechargeable: No
Run Time on High Setting: 15 hr.Flashlight Grouping Type: Handheld Flashlight
Standards: ANSI/NEMA FL1Battery Burn Time: 15 hr.
Maximum Lumens Output: 28Flashlight Body Material: Plastic
Flashlight Beam Type: FixedWeight with Batteries: 4.00 oz.
Item: Handheld FlashlightBatteries Included: No
Flashlight Grade: General PurposeBeam Distance: 15m
Body Dia.: 1.69"Lumens Range: 0 to 49
Lumens: 28Lens Material: Polystyrene
Switch Type: Push buttonFlashlight Battery Type: Alkaline
Light Output Modes: HighBody Color: Blue
Length: 3.93"Lamp Life: 50, 000 hr.
Flashlight Battery Size: AAASafety Rated: Not Safety Rated
Number of Batteries: 3Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included No, Battery Burn Time 15 hr., Length 3.93 In., 28 Lumens, Lumens Range 0 to 49, 15 hr. Run Time on High Setting, Maximum Lumens Output 28, Lamp Life 50,000 hr., Body Color Blue, Flashlight Body Material Plastic, Body Dia. 1.69 In., Switch Type Push Button, Lens Material Polystyrene

Product Reviews

Save 15%. Sign up for Z-mail.