KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND LED 90 Lumens Silver Industrial Flashlight

VALUE BRAND| Zoro #: G0309592| Mfr #: 4FZK5

$30.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Includes: Red and Blue Colored Lenses, Pouch
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309592 Mfr #: 4FZK5
Batteries Included: NoIncludes: Red and Blue Colored Lenses, Pouch
Flashlight Grouping Type: Handheld FlashlightFlashlight Body Material: Aluminum
Lamp Life: 50,000 hr.Flashlight Grade: General Purpose
Flashlight Battery Type: AlkalineMaximum Lumens Output: 90
Switch Type: Push buttonFlashlight Battery Size: AAA
Weight with Batteries: 6.24 oz.Battery Burn Time: 4/8 hr.
Light Output Modes: HighBeam Distance: 150m
Lamp Type: LedFlashlight Beam Type: Fixed
Special Light Output Mode: No Special Light OutputBody Dia.: 0.75"
Lumens Range: 50 to 99Number of Batteries: 3
Body Color: SilverLumens: 90
Length: 4.99"Run Time on High Setting: 4 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): China

Description

Handheld Flashlight, General Purpose, LED, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, 90 Lumens, Maximum Lumens Output 90, 4 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Silver, Length 4.99 In., Body Dia. 0.75 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews