VALUE BRAND LED 190 Lumens Yellow Industrial Flashlight

VALUE BRAND| Zoro #: G0339193| Mfr #: 5RHR0

$27.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339193 Mfr #: 5RHR0
Beam Distance: 275mSafety Rated: Not Safety Rated
Body Dia.: 1.38"Lumens: 190
Flashlight Body Material: PlasticBody Color: Yellow
Switch Type: Push buttonLumens Range: 100 to 249
Lamp Type: LedMaximum Lumens Output: 190
Lens Material: PolystyreneFlashlight Grouping Type: Handheld Flashlight
Batteries Included: NoNumber of Batteries: 4
Flashlight Battery Size: AADrop Rating: 3.0m
Length: 7.80"Flashlight Beam Type: Fixed
Flashlight Grade: General PurposeLight Output Modes: High
Run Time on High Setting: 5 hr.Rechargeable: No
Item: Handheld FlashlightBattery Burn Time: 5 hr.
Lamp Life: 50, 000 hr.Weight with Batteries: 6.88 oz.
Flashlight Battery Type: AlkalineCountry of Origin (subject to change): China

Product Description

Light up dark spaces and places with this general purpose handheld flashlight from Value Brand. This yellow general purpose handheld flashlight takes AA batteries and outputs 190 lumens. This handheld flashlight has a push button switch and the body is made of plastic. The length is 7.80" long. You'll get the most out of your handheld flashlight with 5 hours of run time on the highest setting. Enjoy long lasting light with a lamp life of 50,000 hours. It features a lumen range from 100 to 249.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.