VALUE BRAND LED 20 Lumens Black Light Wand

VALUE BRAND| Zoro #: G0639107| Mfr #: 1AGT3

$40.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639107 Mfr #: 1AGT3
Safety Rated: Not Safety RatedBody Dia.: 1.61"
Lumens: 20Flashlight Body Material: Plastic
Body Color: BlackSwitch Type: Push button
Lumens Range: 0 to 49Lamp Type: Led
Maximum Lumens Output: 20Lens Material: Polystyrene
Flashlight Grouping Type: Handheld FlashlightBatteries Included: No
Number of Batteries: 2Flashlight Battery Size: D
Length: 20.50"Flashlight Beam Type: Fixed
Flashlight Grade: General PurposeLight Output Modes: HIGH / LOW
Run Time on High Setting: 400 hr.Rechargeable: No
Item: Handheld FlashlightSpecial Light Output Mode: Strobe
Battery Burn Time: 400 hr.Lamp Life: 50, 000 hr.
Weight with Batteries: 14.08 oz.Flashlight Battery Type: Alkaline
Country of Origin (subject to change): China

Product Description

When you're camping outdoors or riding out a storm, don't get stuck in the dark without this general purpose handheld flashlight from Value Brand. This black general purpose handheld flashlight takes D batteries and outputs 20 lumens. This handheld flashlight has a push button switch and the body is made of plastic. It features a lumen range from 0 to 49. You'll get the most out of your handheld flashlight with 400 hours of run time on the highest setting. The length is 20.50" long. Enjoy long lasting light with a lamp life of 50,000 hours.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.