KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND 13 Lumens, LED Silver Clip-on Light

VALUE BRAND| Zoro #: G1106253| Mfr #: 5RHN9

$7.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Lithium-Ion
Maximum Lumens Output: 13
Beam Distance: 15m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106253 Mfr #: 5RHN9
Flashlight Battery Type: Lithium-IonMaximum Lumens Output: 13
Beam Distance: 15mBody Dia.: 1.89"
Battery Burn Time: 13 hr.Special Light Output Mode: No Special Light Output
Lumens: 13Lumens Range: 0 to 49
Run Time on High Setting: 13 hr.Flashlight Battery Size: CR2016
Item: Hands Free LightBatteries Included: Yes
Flashlight Beam Type: FixedFlashlight Body Material: Plastic
Flashlight Grade: General PurposeFlashlight Grouping Type: Hands Free Light
Length: 2.75"Rechargeable: No
Body Color: SilverLens Material: Polystyrene
Weight with Batteries: 0.96 oz.Safety Rated: Not Safety Rated
Mounting Type: ClampLamp Type: Led
Switch Type: SlideLamp Life: 50,000 hr.
Number of Batteries: 1Country of Origin (subject to change): China

Description

Hands Free Light, Flashlight Grade General Purpose, Rechargeable No, Lumens 13, Flashlight Battery Size CR2016, Flashlight Battery Type Lithium-Ion, Batteries Included Yes, Battery Burn Time 13 hr., Number of Batteries 1, Lumens Range 0 to 49, Run Time on High Setting 13 hr., Maximum Lumens Output 13, Beam Distance 15m, Body Color Silver, Body Material Plastic, Body Dia. 1.89 In., Lamp Life 50,000 hr., Lamp Type LED, Length 2.75 In., Lens Material Polystyrene, Switch Type Slide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews