VALUE BRAND LED 28 Lumens Yellow Industrial Flashlight

VALUE BRAND| Zoro #: G1381791| Mfr #: 5RHP9

$8.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Grouping Type: Hands Free Light
Length: 3.93"
Body Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381791 Mfr #: 5RHP9
Flashlight Grouping Type: Hands Free LightLength: 3.93"
Body Color: YellowNumber of Batteries: 3
Lumens: 28Batteries Included: No
Light Output Modes: HighLamp Type: Led
Switch Type: Push buttonLumens Range: 0 to 49
Item: Hands Free LightRun Time on High Setting: 15 hr.
Safety Rated: Not Safety RatedFlashlight Battery Size: AAA
Lens Material: PolystyreneBattery Burn Time: 15 hr.
Lamp Life: 50,000 hr.Rechargeable: No
Special Light Output Mode: No Special Light OutputBeam Distance: 3m
Flashlight Battery Type: AlkalineFlashlight Grade: General Purpose
Flashlight Beam Type: FixedFlashlight Body Material: Plastic
Body Dia.: 1.32"Weight with Batteries: 4.00 oz.
Mounting Type: Clip OnMaximum Lumens Output: 28
Country of Origin (subject to change): China

Description

Hands Free Light, Flashlight Grade General Purpose, Rechargeable No, Lumens 28, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included No, Battery Burn Time 15 hr., Number of Batteries 3, Lumens Range 0 to 49, Run Time on High Setting 15 hr., Maximum Lumens Output 28, Beam Distance 3m, Body Color Yellow, Body Material Plastic, Body Dia. 1.32 In., Lamp Life 50,000 hr., Lamp Type LED, Length 3.93 In., Lens Material Polystyrene, Switch Type Push Button

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews