Gen Purpose Lantern, Krypton, White

VALUE BRAND| Zoro #: G0766823| Mfr #: 5RHP1

$37.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766823 Mfr #: 5RHP1
Safety Rated: Not Safety RatedLens Material: Plastic
Flashlight Grouping Type: LanternItem: Lantern
Includes: Built-In AC Adaptor, LED Indicator, Fold Away PlugBeam Distance: 15m
Flashlight Battery Size: 18VLight Output Modes: High / Medium / Low
Flashlight Battery Type: NiCdBody Color: White
Flashlight Beam Type: FixedSwitch Type: Slide
Special Light Output Mode: StrobeLumens: 3600/2400/1200
Flashlight Grade: General PurposeLamp Type: Krypton
Maximum Lumens Output: 3600Batteries Included: Yes
Run Time on High Setting: 2 hr.Number of Batteries: 1
Lumens Range: Greater Than 750Length: 7.50"
Lamp Life: 20 hr.Battery Burn Time: 2 hr.
Flashlight Body Material: PlasticCountry of Origin (subject to change): China

Product Description

Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, 3600/2400/1200 Lumens, Lumens Range Greater Than 750, Run Time on High Setting 2 hr., Maximum Lumens Output 3600, Lamp Type Krypton, Flashlight Battery Size 18V, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 2 hr., Flashlight Battery Type NiCd, Length 7.50 In., Lamp Life 20 hr., Body Color White, Body Material ABS Plastic, Switch Type Sliding Switch, Lens Material Polycarbonate, Beam Distance 15m

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.