General Purpose Dolly, 1200 lb.

VALUE BRAND| Zoro #: G1889745| Mfr #: 2TUP3

$152.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1889745 Mfr #: 2TUP3
Number of Caster Wheels: 4Caster Wheel Type: Swivel
Caster Wheel Material: PolyolefinCaster Wheel Width: 1-1/4"
Load Capacity: 1200 lb.Platform Material: Aluminum
Platform Style: Solid, With Lip UpCaster Wheel Dia.: 5"
Item: General Purpose DollyPlatform Width: 27"
Color: silverPlatform Length: 33"
Platform Height: 8"Country of Origin (subject to change): Taiwan

Product Description

General Purpose Dolly, Platform Style Solid, With Lip Up, Load Capacity 1200 lb., Platform Length 33 In., Platform Width 27 In., Platform Height 7-7/8 In., Caster Wheel Type Swivel, Caster Wheel Dia. 5 In., Caster Wheel Width 1-1/4 In., Number of Caster Wheels 4, Caster Wheel Material Polyolefin, Platform Material Aluminum, Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.