KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Purpose Dolly, 2000 lb.

VALUE BRAND| Zoro #: G1564525| Mfr #: 2TUN6

$159.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.
Platform Length: 36"
Platform Height: 6-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564525 Mfr #: 2TUN6
Load Capacity: 2000 lb.Platform Length: 36"
Platform Height: 6-3/8"Color: Red
Caster Wheel Material: Cast IronCaster Wheel Width: 1-1/2"
Platform Material: SteelPlatform Style: Solid, With Lip Up
Item: General Purpose DollyPlatform Width: 24"
Caster Wheel Type: SwivelNumber of Caster Wheels: 4
Caster Wheel Dia.: 4"Country of Origin (subject to change): Taiwan, Province of China

Description

General Purpose Dolly, Platform Style Solid, With Lip Up, Load Capacity 2000 lb., Platform Length 36 In., Platform Width 24 In., Platform Height 6-3/8 In., Caster Wheel Type Swivel, Caster Wheel Dia. 4 In., Caster Wheel Width 1-1/2 In., Number of Caster Wheels 4, Caster Wheel Material Cast Iron, Platform Material Steel, Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews