BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

General Purpose Dolly, 450 lb.

VALUE BRAND| Zoro #: G1525273| Mfr #: 4UAX6

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Rounded corners
Caster Wheel Width: 1-3/16"
Item: General Purpose Dolly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525273 Mfr #: 4UAX6
Includes: Rounded cornersCaster Wheel Width: 1-3/16"
Item: General Purpose DollyPlatform Width: 20"
Number of Caster Wheels: 3Platform Height: 5"
Platform Length: 20"For Use With: Big and Small Items
Caster Wheel Type: SwivelCaster Wheel Dia.: 3"
Platform Material: HardwoodCaster Wheel Material: Polyolefin
Platform Style: Solid, FlushLoad Capacity: 450 lb.
Color: naturalCountry of Origin (subject to change): China

Description

General Purpose Dolly, Platform Style Solid, Flush, Load Capacity 450 lb., Platform Length 20 In., Platform Width 20 In., Platform Height 5 In., Caster Wheel Type Swivel, Caster Wheel Dia. 3 In., Caster Wheel Width 1-3/16 In., Number of Caster Wheels 3, Caster Wheel Material Polyolefin, Platform Material Hardwood, Color Natural, For Use With Big and Small Items, Includes Rounded corners

Reviews