VALUE BRAND 80 Lumens, LED Silver Headlamp

VALUE BRAND| Zoro #: G1068602| Mfr #: 5RHN4

$46.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1068602 Mfr #: 5RHN4
Safety Rated: Not Safety RatedFlashlight Body Material: Plastic
Switch Type: Push ButtonLamp Type: LED
Flashlight Grouping Type: HeadlampBatteries Included: No
Number of Batteries: 3Mounting Type: Strap
Rechargeable: NoItem: Headlamp
Body Dia.: 2.62"Flashlight Beam Type: Fixed
Body Color: GrayFlashlight Grade: General Purpose
Lens Material: PMMAMaximum Lumens Output: 80
Lumens: 80Run Time on High Setting: 25 hr.
Lumens Range: 50 to 99Weight with Batteries: 4.48 oz.
Lamp Life: 50, 000 hr.Battery Burn Time: 25 hr.
Beam Distance: 63mFlashlight Battery Size: AAA
Light Output Modes: High / LowFlashlight Battery Type: Alkaline
Country of Origin (subject to change): China

Product Description

Headlamp, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 80 Lumens, Number of Batteries 3, No Batteries Included, Battery Burn Time 25 hr., Lumens Range 50 to 99, Run Time on High Setting 25 hr., Maximum Lumens Output 80, Lamp Type LED, Lamp Life 50,000 hr., Light Output Modes High / Low, Flashlight Beam Type Fixed, Body Color Gray, Body Material Plastic, Weight with Batteries 4.48 oz., Lens Material PMMA, Switch Type Push Button

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.