LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

General Purpose Lantern, Krypton, Yellow

VALUE BRAND| Zoro #: G0870861| Mfr #: 6AHA9

$10.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7.00"
Body Color: Yellow
Special Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870861 Mfr #: 6AHA9
Length: 7.00"Body Color: Yellow
Special Light Output Mode: No Special Light OutputNumber of Batteries: 1
Batteries Included: NoLamp Type: Krypton
Switch Type: Push buttonLumens Range: 0 to 49
Flashlight Grade: IndustrialItem: Lantern
Run Time on High Setting: 14 hr.Battery Burn Time: 14 hr.
Safety Rated: Not Safety RatedFlashlight Battery Size: 6V
Flashlight Body Material: PlasticLens Material: Plastic
Flashlight Grouping Type: LanternCountry of Origin (subject to change): China

Description

Lantern, Flashlight Grade Industrial, Safety Rated Not Safety Rated, Lumens Range 0 to 49, Run Time on High Setting 14 hr., Lamp Type Krypton, Flashlight Battery Size 6V, Number of Batteries 1, Batteries Included No, Battery Burn Time 14 hr., Length 7.00 In., Body Color Yellow, Body Material Polymer, Switch Type Push Button, Lens Material Polystyrene, Water Penetration Rating None

Reviews