General Purpose Lantern , LED, Black

VALUE BRAND| Zoro #: G1442637| Mfr #: 5RHT7

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442637 Mfr #: 5RHT7
Safety Rated: Not Safety RatedLens Material: Plastic
Flashlight Grouping Type: LanternItem: Lantern
Lumens: 78Flashlight Grade: General Purpose
Lamp Type: LEDMaximum Lumens Output: 78
Batteries Included: NoWater Penetration Rating: IPX4
Run Time on High Setting: 62 hr.Number of Batteries: 4
Rechargeable: NoLumens Range: 50 to 99
Length: 7.63"Body Dia.: 0.70"
Lamp Life: 50, 000 hr.Standards: CE, ROHS
Battery Burn Time: 62 hr.Flashlight Body Material: Rubber
Flashlight Battery Size: DFlashlight Battery Type: Alkaline
Body Color: BlackFlashlight Beam Type: Fixed
Switch Type: Push ButtonCountry of Origin (subject to change): China

Product Description

Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 78 Lumens, Lumens Range 50 to 99, Run Time on High Setting 62 hr., Maximum Lumens Output 78, Lamp Type LED, Flashlight Battery Size D, Number of Batteries 4, Batteries Included No, Battery Burn Time 62 hr., Flashlight Battery Type Alkaline, Length 7.63 In., 0.70 In. Body Dia., Lamp Life 50,000 hr., Body Color Black, Body Material Rubber, Switch Type Push Button, Lens Material Polycarbonate

Product Reviews

Save 15%. Sign up for Z-mail.