20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

General Purpose Lantern, LED, Green

VALUE BRAND| Zoro #: G1965512| Mfr #: 6AHA2

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1965512 Mfr #: 6AHA2
Beam Distance: 6mSafety Rated: Not Safety Rated
Water Penetration Rating: IPX7Flashlight Body Material: Plastic
Body Color: GreenLamp Type: LED
Lens Material: PlasticFlashlight Grouping Type: Lantern
Batteries Included: NoNumber of Batteries: 4
Replacement Lamp: NoneFlashlight Beam Type: Fixed
Flashlight Grade: General PurposeRechargeable: No
Item: LanternSpecial Light Output Mode: No Special Light Output
Lamp Life: 50, 000 hr.Flashlight Battery Type: Alkaline
Run Time on High Setting: 100 hr.Lumens Range: 250 to 449
Weight with Batteries: 1.80 lb.Battery Burn Time: 100/200 hr.
Light Output Modes: High / LowSwitch Type: Push Button
Lumens: 400/175Length: 10.50"
Flashlight Battery Size: DMaximum Lumens Output: 400
Country of Origin (subject to change): China

Product Description

Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 400/175 Lumens, Lumens Range 250 to 449, Run Time on High Setting 100 hr., Maximum Lumens Output 400, Lamp Type LED, Flashlight Battery Size D, Number of Batteries 4, Batteries Included No, Battery Burn Time 100/200 hr., Flashlight Battery Type Alkaline, Length 10.50 In., Lamp Life 50, 000 hr., Body Color Green, Body Material ABS Plastic, Replacement Lamp None, Switch Type Push Button

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.