General Purpose Lantern, LED, Green

VALUE BRAND| Zoro #: G2256274| Mfr #: 6AHA7

$44.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256274 Mfr #: 6AHA7
Beam Distance: 6mSafety Rated: Not Safety Rated
Water Penetration Rating: IPX7Flashlight Body Material: Plastic
Body Color: GreenLamp Type: LED
Lens Material: PlasticFlashlight Grouping Type: Lantern
Batteries Included: NoNumber of Batteries: 4
Replacement Lamp: NoneFlashlight Beam Type: Fixed
Flashlight Grade: General PurposeRechargeable: No
Item: LanternSpecial Light Output Mode: No Special Light Output
Lamp Life: 50, 000 hr.Flashlight Battery Type: Alkaline
Battery Burn Time: 300/150 hr.Flashlight Battery Size: C
Light Output Modes: High / Medium / LowMaximum Lumens Output: 80
Switch Type: RotaryRun Time on High Setting: 300 hr.
Lumens: 80Lumens Range: 50 to 99
Length: 10.00"Weight with Batteries: 1.45 lb.
Country of Origin (subject to change): China

Product Description

Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 80 Lumens, Lumens Range 50 to 99, Run Time on High Setting 300 hr., Maximum Lumens Output 80, Lamp Type LED, Flashlight Battery Size C, Number of Batteries 4, Batteries Included No, Battery Burn Time 300/150 hr., Flashlight Battery Type Alkaline, Length 10.00 In., Lamp Life 50, 000 hr., Body Color Green, Body Material ABS Plastic, Replacement Lamp None, Switch Type Rotary, Lens Material Polystyrene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.