General Purpose Lantern, Xenon, Yellow

VALUE BRAND| Zoro #: G1286381| Mfr #: 4FZK3

$67.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flashlight Grouping Type: Lantern
Length: 8.46"
Body Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286381 Mfr #: 4FZK3
Flashlight Grouping Type: LanternLength: 8.46"
Body Color: YellowNumber of Batteries: 1
Lumens: 102Batteries Included: No
Light Output Modes: HighLamp Type: Xenon
Switch Type: Push buttonLumens Range: 100 to 249
Replacement Lamp: 41-5516Item: Lantern
Run Time on High Setting: 4 hr.Includes: 120V Wall Charger
Safety Rated: Not Safety RatedFlashlight Battery Size: 6V
Lens Material: PlasticBattery Burn Time: 4 hr.
Lamp Life: 45 hr.Rechargeable: Yes
Special Light Output Mode: No Special Light OutputBeam Distance: 32m
Flashlight Battery Type: Sealed Lead AcidFlashlight Grade: General Purpose
Flashlight Beam Type: FixedFlashlight Body Material: Plastic
Weight with Batteries: 3.40 lb.Maximum Lumens Output: 102
Country of Origin (subject to change): China

Description

Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable Yes, 102 Lumens, Lumens Range 100 to 249, Run Time on High Setting 4 hr., Maximum Lumens Output 102, Lamp Type Xenon, Flashlight Battery Size 6V, Number of Batteries 1, Batteries Included No, Battery Burn Time 4 hr., Flashlight Battery Type Sealed Lead Acid, Length 8.46 In., Lamp Life 45 hr., Body Color Yellow, Body Material ABS Plastic, Replacement Lamp 41-5516, Switch Type Push Button

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews