General Purpose Spotlight, Halogen, Black

VALUE BRAND| Zoro #: G1576242| Mfr #: 5RHN6

$41.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576242 Mfr #: 5RHN6
Flashlight Body Material: PlasticSwitch Type: Trigger
Lamp Type: HalogenItem: Spotlight
Flashlight Grouping Type: SpotlightSafety Rated: Not Safety Rated
Weight with Batteries: 1.10 lb.Length: 10.00"
Includes: ChargerBeam Distance: 70m
Body Dia.: 5.31"Rechargeable: No
Body Color: BlackLight Output Modes: High
Replacement Lamp: 41-1680Cord Type: DC
Flashlight Grade: General PurposeCord Length: 8.9 ft.
Batteries Included: NoLumens Range: Greater Than 750
Country of Origin (subject to change): China

Product Description

Spotlight, Flashlight Grade General Purpose, Rechargeable No, Lumens Range Greater Than 750, Lamp Type Halogen, Batteries Included No, Length 10.00 In., Cord Type DC, Body Dia. 5.31 In., Cord Length 8.9 ft., Body Color Black, Flashlight Body Material Plastic, Switch Type Trigger, Light Output Modes High, Beam Distance 70m, Weight with Batteries 1.10 lb., Includes Charger

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.