KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar Floor-to-Ceiling, Satin, 1 1/2Dia

VALUE BRAND| Zoro #: G0256514| Mfr #: 4WMH3

$137.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Mounting screws
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256514 Mfr #: 4WMH3
Width: 3"Includes: Mounting screws
Dia.: 1 1/2"Length: 100"
Weight Capacity: 250 lb.Height: 3"
Type: Wall MountItem: Grab Bar Floor-to-Ceiling
Finish: SatinMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Grab Bar Floor-to-Ceiling, Wall Mounted, Stainless Steel, Satin Finish, Length 100 In., Width 3 In., Height 3 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Reviews