JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Grab Bar, Left, Satin, 30x5x33, 1 1/2 Dia

VALUE BRAND| Zoro #: G1715515| Mfr #: 4WMH1

$105.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1715515 Mfr #: 4WMH1
Material: stainless steelStandards: ADA Compliant
Item: Grab Bar Floor-to-WallType: Wall Mounted, Left
Finish: SatinMounting Screws: Stainless Steel
Includes: Mounting screwsWidth: 5"
Length: 30"Height: 33"
Dia.: 1 1/2"Weight Capacity: 250 lb.
Country of Origin (subject to change): Taiwan

Product Description

Grab Bar Floor-to-Wall, Wall Mounted, Left, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.