20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Grab Bar, Left, Textured, 30x5x33, 1 1/2 Dia

VALUE BRAND| Zoro #: G2018816| Mfr #: 4WMH2

$112.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018816 Mfr #: 4WMH2
Material: stainless steelStandards: ADA Compliant
Item: Grab Bar Floor-to-WallType: Wall Mounted, Left
Finish: Satin With Textured FinishMounting Screws: Stainless Steel
Includes: Mounting screwsLength: 30"
Height: 33"Dia.: 1 1/2"
Weight Capacity: 250 lb.Width: 5"
Country of Origin (subject to change): Taiwan

Product Description

Grab Bar Floor-to-Wall, Wall Mounted, Left, Stainless Steel, Satin With Textured Finish Finish, Mounting Screws Stainless Steel, Standards ADA Compliant, Includes Mounting Screws
Save 15%. Sign up for Z-mail.